Motion
9900-04
BONDED SEAL FOR MBSPP THREAD
Mi Item #00352510
MFR #9900-04
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR MBSPP THREAD
Mi Item #00352510
MFR #9900-04

Mfr description
9900-04 BONDED SEAL-BRITISH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.33/each

Specifications

Dimensions

  • Hex Body
    2.03
  • Overall Length
    20.57
  • Thread Depth
    11.45

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)