Motion
9900-06
BONDED SEAL FOR MBSPP THREAD
Mi Item #00352512
MFR #9900-06
Price$2.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR MBSPP THREAD
Mi Item #00352512
MFR #9900-06

Mfr description
9900-06 BONDED SEAL-BRITISH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.54/each

Specifications

Dimensions

  • Hex Body
    2.03
  • Overall Length
    23.8
  • Thread Depth
    14.96

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)