Motion
9900-08
BONDED SEAL FOR MBSPP THREAD
Mi Item #00352513
MFR #9900-08
Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BONDED SEAL FOR MBSPP THREAD
Mi Item #00352513
MFR #9900-08

Mfr description
9900-08 BONDED SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.79/each

Specifications

Dimensions

  • Hex Body
    2.0
  • Overall Length
    28.58
  • Thread Depth
    18.64

Details

  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)