Overview
Mfr description
20-20-20 FSHT ADAPTER TEE
Specifications
- Adapter TypeTee
- End 1 StyleFemale Press Lok® Super
- End 1 Size1-1/4 in
- End 2 StyleFemale Press Lok® Super
- End 2 Size1-1/4 in
- End 3 StyleFemale Press Lok® Super
- End 3 Size1-1/4 in
- Manufacturer Catalog Number7304-6020
- Description Keyword1-1/4 in Female Press Lok® Super x 1-1/4 in Female Press Lok® Super x 1-1/4 in Female Press Lok® Super
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Manufacturer Upc Number770075272021
- Weight12.08 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data