Motion
24-24-24FSHT

GATES RUBBER CO
24-24-24FSHT

73046021 Tee - 1-1/2 in Female Press Lok® Super x 1-1/2 in Female Press Lok® Super x 1-1/2 in Female Press Lok® Super
MI ITEM #00352688
MFR #24-24-24FSHT
List Price$1,055.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24-24-24FSHT

73046021 Tee - 1-1/2 in Female Press Lok® Super x 1-1/2 in Female Press Lok® Super x 1-1/2 in Female Press Lok® Super
MI ITEM #00352688
MFR #24-24-24FSHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,055.63/each for your price

Overview

Mfr description
24-24-24 FSHT ADAPTER TEE

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Female Press Lok® Super
  • End 1 Size
    1-1/2 in
  • End 2 Style
    Female Press Lok® Super
  • End 2 Size
    1-1/2 in
  • End 3 Style
    Female Press Lok® Super
  • End 3 Size
    1-1/2 in
  • Manufacturer Catalog Number
    7304-6021
  • Description Keyword
    1-1/2 in Female Press Lok® Super x 1-1/2 in Female Press Lok® Super x 1-1/2 in Female Press Lok® Super
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Upc Number
    770075262770
  • Weight
    17.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought