1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
STBC312
T-Bolt Clamp - 2.886 in Min Dia., 3.182 in Max Dia., Stainless Steel Material
MI ITEM #
00352827
MFR #
STBC312
Price
$8.76
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
DIXON VALVE & COUPLING CO STBC312
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
STBC312
T-Bolt Clamp - 2.886 in Min Dia., 3.182 in Max Dia., Stainless Steel Material
MI ITEM #
00352827
MFR #
STBC312
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$8.76
/each
Qty
Add to Cart
Specifications
Dimensions
Band Diameter
3.182 in
Maximum Diameter
3.182 in
Minimum Diameter
2.886 in
Width
3/4 in
Details
Clamp Type
Band Hose Clamp
Finish Coating
Plain
Material
Stainless Steel
Overview
Mfr description
STBC-312 T-BOLT CLAMP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought