Motion
6900-20-12-O
6900-20-12-O SWIVEL ADAPTER
MI ITEM #00352833
MFR #6900-20-12-O
Price$96.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6900-20-12-O SWIVEL ADAPTER
MI ITEM #00352833
MFR #6900-20-12-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.57/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 3/4 in
  • End 1 Size Type
    3/4 NPTF
  • End 2 Size
    1-1/4 in, 3/4 in
  • End 2 Size Type
    1-1/4 ORB
  • Weight
    0.61 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    3/4 in Female Pipe Swivel x 1-1/4 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPTF) 3/4–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6900

Overview

Mfr description
6900-20-12-O SWIVEL ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text