Motion
6405-24-20-O
Straight Adapter - 1-1/4 in Female Pipe Rigid x 1-1/2 in Male O-Ring Boss, Steel
Mi Item #00352848
MFR #6405-24-20-O
Price$94.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/4 in Female Pipe Rigid x 1-1/2 in Male O-Ring Boss, Steel
Mi Item #00352848
MFR #6405-24-20-O

Mfr description
6405-24-20-O ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.89/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 1 Size Type
    1-1/4 NPTF
  • End 2 Size
    1-1/2 in
  • End 2 Size Type
    1-1/2 ORB
  • Weight
    0.80 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • Description Keyword
    1-1/4 in Female Pipe Rigid x 1-1/2 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1-1/4–11-1/2
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-7/8–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)