Motion
1169X10MX6PTS
Elbow & Straight Adapter - 90 °, Brass Material
MI ITEM #00352849
MFR #1169X10MX6PTS
Your Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 90 °, Brass Material
MI ITEM #00352849
MFR #1169X10MX6PTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.83/each(List $32.88)

Overview

Mfr description
1169 X 10M X 6PTS MALE ELBOW SWIVEL
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    90 °
  • Adapter Type
    90° Elbow
  • Body Material
    Brass
  • Series
    Push
  • Overall Length
    1.41 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text