Motion
4MSA-4FSAX90

GATES RUBBER CO
4MSA-4FSAX90

4 MSA-4 FSAX 90 ADAPTER
MI ITEM #00353064
MFR #4MSA-4FSAX90
Price$45.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4MSA-4FSAX90

4 MSA-4 FSAX 90 ADAPTER
MI ITEM #00353064
MFR #4MSA-4FSAX90

Mfr description
4 MSA-4 FSAX 90 ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.76/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Weight
    0.41 lbs

Details

  • Adapter Type
    90° ELbow
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Catalog Number
    7304-5177
  • Manufacturer Upc Number
    072053952346
  • Material
    Steel
  • UPC_NO
    072053952346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)