Motion
6FFN
Female Flareless Nut - Steel Material, 3/8 in Hose ID
MI ITEM #00353080
MFR #6FFN
Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Nut - Steel Material, 3/8 in Hose ID
MI ITEM #00353080
MFR #6FFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.76/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3750 in
  • End Size
    6
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Outer Diameter
    0.3800 in
  • Size
    6 mm
  • Thread Size
    9/16-18 in
  • Weight
    0.30 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    FFN
  • Fitting Type
    Nut
  • Manufacturer Catalog Number
    G60050-0006
  • Manufacturer Upc Number
    072053078183
  • Material
    Steel
  • UPC_NO
    072053078183

Overview

Mfr description
6 FFN TUBING NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought