Motion
4FFS
Female Flareless Sleeve - Steel Material, 1/4 in Hose ID, Female
Mi Item #00353084
MFR #4FFS
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Sleeve - Steel Material, 1/4 in Hose ID, Female
Mi Item #00353084
MFR #4FFS

Mfr description
4 FFS TUBING SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.82/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2500 in
  • Dash Size
    4
  • End Size
    4
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Outer Diameter
    0.2500 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Weight
    0.03 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Standard
  • Compatible Hose Series
    SAE 100R2
  • Configuration
    Straight
  • Connection 1 Short Name
    FFS
  • Connection Type
    Female ORFS Swivel
  • Country of Origin
    US
  • End 1 Style
    Female ORFS Swivel
  • End Gender
    Female
  • End Type
    FFS
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    Sleeve
  • For Use With
    SAE 100R2 Hydraulic Hose
  • Manufacturer Catalog Number
    G60051-0004
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053078237
  • Material
    Steel
  • O-Ring Location
    Face Seal (ORFS)
  • Port Gender
    Female
  • Product Types
    Adapter
  • Seal Type
    O-Ring Face Seal (ORFS)
  • Standards Met
    SAE, ASME
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    FFS
  • Thread Type
    Female ORFS Swivel
  • Type
    Female ORFS Swivel
  • UPC_NO
    072053078237
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)