Motion
12FFS
Female Flareless Sleeve - Steel Material
Mi Item #00353086
MFR #12FFS
Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Sleeve - Steel Material
Mi Item #00353086
MFR #12FFS

Mfr description
12 FFS TUBING SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.33/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.7500 in
  • End Size
    12
  • Outer Diameter
    0.7500 in
  • Weight
    0.30 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    FFS
  • Fitting Type
    Sleeve
  • Manufacturer Catalog Number
    G60051-0012
  • Manufacturer Upc Number
    072053076813
  • Material
    Steel
  • Product Types
    Adapter
  • Standards Met
    SAE, ASME
  • UPC_NO
    072053076813
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)