Motion
16FFN
Female Flareless Nut - Steel Material
Mi Item #00353094
MFR #16FFN
Price$65.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Flareless Nut - Steel Material
Mi Item #00353094
MFR #16FFN

Mfr description
16 FFN TUBING NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.30/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.0000 in
  • Dash Size
    16
  • End Size
    16
  • Hex Body
    1.5000 in
  • Hex Size
    1.5000 in
  • Outer Diameter
    1.0000 in
  • SAE Size
    -16
  • Size
    16 mm
  • Thread Size
    1 5/16-12 in
  • Weight
    0.30 lbs
  • Width
    1.5000 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    FFN
  • Fitting Shape
    Adapter
  • Fitting Type
    Nut
  • For Use With
    Medium pressure hose, High pressure hose, Very high pressure hose, Extremely high pressure hose
  • Manufacturer Catalog Number
    G60050-0016
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053078220
  • Material
    Steel
  • Product Types
    Adapter
  • Standards Met
    SAE, ASME
  • UPC_NO
    072053078220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)