Motion
6C5-8RFJSX

GATES RUBBER CO
6C5-8RFJSX

723804295 -
Mi Item #00353286
MFR #6C5-8RFJSX
Price$25.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5-8RFJSX

723804295 -
Mi Item #00353286
MFR #6C5-8RFJSX

Mfr description
6 C5-8 RFJSX FITTING 7238-0429
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.42/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    #8 JIC37° - SAE45° Flare
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3110 in
  • Thread Size
    3/4-16 JIC37° - 3/4-16 SAE45°
  • Thread Size 1
    3/4-16
  • Weight
    0.25 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053169614
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053169614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)