Motion
100-E-PM
Cam & Groove Adapter - 1 in, Male Adapter, x 1 in, Hose Shank, Straight
Mi Item #00353332
MFR #100-E-PM
Price$62.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Adapter - 1 in, Male Adapter, x 1 in, Hose Shank, Straight
Mi Item #00353332
MFR #100-E-PM

Mfr description
100E-PM COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.06/each

Specifications

Dimensions

  • Coupling Size
    1.0000 in
  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Inside Diameter
    1.0000 in
  • Weight
    0.66 lbs

Details

  • Application
    Water Transfer
  • Body Material
    Plated Malleable Iron
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Coupling Connection Type
    Hose Shank
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Hose Shank
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Hose Shank
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    A-A-59326D
  • Style
    Adapter
  • Type
    Male Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)