Motion
KRN882
King Round Nipple for 2-Clamps 1 Hose x 1
Mi Item #00353381
MFR #KRN882
Price$51.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
King Round Nipple for 2-Clamps 1 Hose x 1
Mi Item #00353381
MFR #KRN882

Mfr description
KRN882 NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.01/each

Specifications

Dimensions

  • Thread Size
    1.0000 in

Details

  • Body Material
    Steel
  • Material
    Unplated Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)