Motion
6410-10-04-O
Straight Reducer - 1/4 in Female O-Ring Boss x 5/8 in Male O-Ring Boss, Steel
Mi Item #00353392
MFR #6410-10-04-O
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Reducer - 1/4 in Female O-Ring Boss x 5/8 in Male O-Ring Boss, Steel
Mi Item #00353392
MFR #6410-10-04-O

Mfr description
6410-10-04-O ADAPTER
  • Hydraulic tube fitting and adapter part numbers are constructed from symbols that identify the series, size, material and type of product
  • Steel construction
  • Built to withstand heavy impulse and vibration in both vacuum and pressure systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 ORB
  • End 2 Size
    5/8 in
  • End 2 Size Type
    5/8 ORB
  • Overall Diameter
    5/8 in
  • Overall Length
    0.94 in
  • Weight
    0.18 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    O-Ring Boss to O-Ring Boss
  • Description Keyword
    1/4 in Female O-Ring Boss x 5/8 in Male O-Ring Boss
  • End 1 Style
    Female O-Ring Boss
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi
  • Plating
    Trivalent Zinc
  • Series
    6410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)