Motion
BAS974
Straight Adapter - 1-1/16 in Female GHT x 1/2 in Female Pipe Rigid, Brass
Mi Item #00353634
MFR #BAS974
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/16 in Female GHT x 1/2 in Female Pipe Rigid, Brass
Mi Item #00353634
MFR #BAS974

Mfr description
BAS974 BRASS GHT ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.65/each

Specifications

Dimensions

  • End 1 Size
    1-1/16 in
  • End 1 Size Type
    1-1/16 GHT, 1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1-1/16 GHT, 1/2 NPTF
  • Height
    1.378
  • Length
    1.2
  • Weight
    0.13 lbs, 0.15
  • Width
    1.2

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to GHT, GHT to NPTF
  • Description Keyword
    1-1/16 in Female GHT x 1/2 in Female Pipe Rigid
  • End 1 Style
    Female GHT
  • End 2 Style
    Female Pipe Rigid
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)