Motion
8FSA Cap
Cap - Steel Material
Mi Item #00353703
MFR #8FSA Cap
Price$24.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - Steel Material
Mi Item #00353703
MFR #8FSA Cap

Mfr description
8 FSA ADAPTER CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.13/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • Weight
    0.52 lbs

Details

  • Adapter Type
    Cap
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description Keyword
    1/2 in Female Press-Lok®
  • End 1 Style
    Female Press-Lok®
  • Manufacturer Catalog Number
    7304-5187
  • Manufacturer Upc Number
    072053952445
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)