Motion
12MSA Plug

GATES RUBBER CO
12MSA Plug

73045150 Plug -
Mi Item #00353713
MFR #12MSA Plug
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MSA Plug

73045150 Plug -
Mi Item #00353713
MFR #12MSA Plug

Mfr description
12 MSA PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • Weight
    0.28 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Manufacturer Catalog Number
    7304-5150
  • Manufacturer Upc Number
    072053952070
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    072053952070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)