Motion
BA74
Straight Adapter - 1-1/16 in Male GHT x 1/2 in Male Pipe Rigid, Brass
Mi Item #00353735
MFR #BA74
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/16 in Male GHT x 1/2 in Male Pipe Rigid, Brass
Mi Item #00353735
MFR #BA74

Mfr description
BA74 GHT X 1/2 NPT ADPTR
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.45/each

Specifications

Dimensions

  • End 1 Size
    1-1/16 in
  • End 1 Size Type
    1-1/16 GHT, 1/2 NPTF
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1-1/16 GHT, 1/2 NPTF
  • Height
    1.2
  • Hex Size
    1-1/16 in
  • Length
    1.5
  • Weight
    0.14 lbs, 0.15
  • Width
    1.2

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to GHT, GHT to NPTF
  • Description Keyword
    1-1/16 in Male GHT x 1/2 in Male Pipe Rigid
  • End 1 Style
    Male GHT
  • End 2 Style
    Male Pipe Rigid
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)