Motion
BAS976
Straight Adapter - 1-1/16 in Female GHT x 3/4 in Female Pipe Rigid, Brass
MI ITEM #00353748
MFR #BAS976
Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1-1/16 in Female GHT x 3/4 in Female Pipe Rigid, Brass
MI ITEM #00353748
MFR #BAS976

Mfr description
BAS-976 BRASS GHT ADAPTER
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.48/each

Specifications

Dimensions

  • End 1 Size
    1-1/16 in
  • End 1 Size Type
    1-1/16 GHT, 3/4 NPTF
  • End 2 Size
    3/4 in
  • End 2 Size Type
    1-1/16 GHT, 3/4 NPTF
  • Height
    1.339
  • Length
    1.024
  • Weight
    0.11 lbs, 0.15
  • Width
    1.024

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    NPTF to GHT, GHT to NPTF
  • Description Keyword
    1-1/16 in Female GHT x 3/4 in Female Pipe Rigid
  • End 1 Style
    Female GHT
  • End 2 Style
    Female Pipe Rigid
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)