Motion
CAB250
Dixon Valve & Coupling Short Shank Suction Coupling
Mi Item #00353760
MFR #CAB250
Price$73.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Short Shank Suction Coupling
Mi Item #00353760
MFR #CAB250

Mfr description
CAB-250 CPLG SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.69/each

Specifications

Dimensions

  • End 1 Size
    2.5000 in
  • Size
    2.5000 in
  • Thread Size
    2-1/2 in
  • Weight
    1.46 lbs

Details

  • Additional Details
    Complete couplings supplied with rubber gaskets, Replacement gaskets (KRW standard) are available
  • Application
    Water
  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Type
    NPSM
  • For Use With
    Water Suction Hose
  • Manufacturer Catalog Number
    CAB250
  • Manufacturer Compatibility
    Dixon
  • Material
    Aluminum
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Rubber
  • Seal Type
    Rubber
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Complete Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)