Motion
HAB-5
Hose End - Brass Material, 1-1/4 in Hose ID
Mi Item #00353769
MFR #HAB-5
Price$64.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1-1/4 in Hose ID
Mi Item #00353769
MFR #HAB-5

Mfr description
HAB-5 NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.95/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm
  • Weight
    0.64 lbs

Details

  • Application
    Liquid, Bulk handling, Low pressure air
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)