Motion
FAB-150
Hose End - Aluminum Material, 1-1/2 in Hose ID, Female
Mi Item #00353781
MFR #FAB-150
Price$20.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Aluminum Material, 1-1/2 in Hose ID, Female
Mi Item #00353781
MFR #FAB-150

Mfr description
FAB-150 FEMALE HALF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.16/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1.5000 in
  • Weight
    0.34 lbs

Details

  • Application
    Suction Hose Couplings
  • Configuration
    Straight
  • End Gender
    Female
  • Manufacturer Catalog Number
    FAB-150
  • Material
    Aluminum
  • Product Types
    Hose Shank
  • Style
    Straight
  • Type
    Female Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)