Motion
KHN422
Pipe Fitting - Plated Steel Material, 1/4 in Pipe Size
Mi Item #00353785
MFR #KHN422
Price$35.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Plated Steel Material, 1/4 in Pipe Size
Mi Item #00353785
MFR #KHN422

Mfr description
KHN-422 HOSE NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.39/each

Specifications

Dimensions

  • Length
    3-3/8 in
  • Weight
    0.16 lbs

Details

  • Fitting Type
    Nipple
  • Material
    Plated Steel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)