Motion
KHN662
Barbed to NPT Straight Hose Fitting - 3/4 in Hose ID, 3/4 NPT
Mi Item #00353789
MFR #KHN662
Price$19.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 3/4 in Hose ID, 3/4 NPT
Mi Item #00353789
MFR #KHN662

Mfr description
KHN-662 NIPPLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.25/each

Specifications

Dimensions

  • Barb Length
    2-3/8 in
  • End Size/Type
    3/4 NPT
  • Hex Size
    1-1/8 in
  • Hose Inside Diameter
    3/4 in
  • Overall Length
    3-5/8 in
  • Rotation Angle
    0 °
  • Thread Size
    3/4–14 NPT
  • Weight
    0.35 lbs

Details

  • Body Material
    Steel
  • Compatible Banding Types
    Two Clamp
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Steel
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)