Motion
KHN441
Barbed to NPT Straight Hose Fitting - 1/2 in Hose ID, 1/2 NPT
MI ITEM #00353792
MFR #KHN441
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 1/2 in Hose ID, 1/2 NPT
MI ITEM #00353792
MFR #KHN441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.03/each

Specifications

Dimensions

  • Barb Length
    1-3/8 in
  • End Size/Type
    1/2 NPT
  • Hex Size
    7/8 in
  • Hose Inside Diameter
    1/2 in
  • Overall Length
    2-9/16 in
  • Rotation Angle
    0 °
  • Thread Size
    1/2–14 NPTF
  • Weight
    0.19 lbs

Details

  • Body Material
    Steel
  • Compatible Banding Types
    One Clamp
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Steel
  • Max Operating Temperature
    +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Male

Overview

Mfr description
KHN-441 NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text