Motion
CBB125
Dixon Valve & Coupling Hose End
Mi Item #00353815
MFR #CBB125
Price$81.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End
Mi Item #00353815
MFR #CBB125

Mfr description
CBB-125 CPLG SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.66/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Size
    1.2500 in
  • Thread Size
    1-1/4 in
  • Weight
    0.71 lbs

Details

  • Application
    For suction or discharge of water
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • Fitting Connection Family
    NPSM
  • Material
    Brass
  • Seal Material
    Rubber
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)