Motion
1261X6A
USA Sealing Polyline Flareless Nut & Plastic Sleeve - Brass Material
Mi Item #00353911
MFR #1261X6A
Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Polyline Flareless Nut & Plastic Sleeve - Brass Material
Mi Item #00353911
MFR #1261X6A

Mfr description
1261 X 6A NUT
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.96/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    0.56 in
  • Length
    0.38 in
  • Overall Length
    0.38 in
  • Weight
    0.01 lb
  • Width
    0.56 in

Details

  • Adapter Type
    Nut
  • Manufacturer Catalog Number
    1261X6A
  • Manufacturer Upc Number
    725975037058
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)