Motion
PVVM 14 NPT M

FASTER
PVVM 14 NPT M

Hydraulic Plug - Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 14938 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00353913
MFR #PVVM 14 NPT M
Price$16.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
PVVM 14 NPT M

Hydraulic Plug - Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 14938 psi psi, 1/4 in Body Size, Buna-N Seal
Mi Item #00353913
MFR #PVVM 14 NPT M

Mfr description
PVVM-14-NPT-M Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.78/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    44960 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    3.96 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, High Pressure Tools
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.01690 fl oz (US)
  • Standard Interchange
    ISO 14540
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    14938 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)