Motion
TNV 06 NPT F

FASTER
TNV 06 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #00353919
MFR #TNV 06 NPT F
Price$30.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV 06 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 4350 psi PSI, 3/8 in Body Size, Buna-N Seal
MI ITEM #00353919
MFR #TNV 06 NPT F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.99/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    3/8 in
  • Force-to-Connect
    13.7 lbs
  • Hex
    24 mm | 0.9400 in
  • Hex Size
    24 mm | 0.9400 in
  • Overall Length
    57 mm | 2.2400 in
  • Size
    0.3750 in
  • Weight
    0.3100 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Flow Rate
    17.17 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Marine
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.10140 fl oz (US)
  • Standard Interchange
    US
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    4350 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
TNV-06-NPT-F Q.D.COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought