Motion
TNV 06 NPT M

FASTER
TNV 06 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 4350 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00353923
MFR #TNV 06 NPT M
Your Price$18.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV 06 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in NPTF, 3/8 – 18 Female Thread, 4350 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00353923
MFR #TNV 06 NPT M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.17/each(List $21.80)

Overview

Mfr description
TNV-06-NPT-M Q.D.COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    4350 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Female Thread
  • Body Size
    3/8 in
  • Force-to-Connect
    13.7 lbs
  • Spillage
    0.10140 fl oz (US)
  • Flow Rate
    17.17 gpm
  • Burst Pressure
    26105 psi
  • Standard Interchange
    US
  • Industry/Application
    Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought