Motion
TNV 16 NPT F

FASTER
TNV 16 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 2175 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00353931
MFR #TNV 16 NPT F
Price$76.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV 16 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 2175 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #00353931
MFR #TNV 16 NPT F

Mfr description
TNV-16-NPT-F Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.98/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Force-to-Connect
    22.8 lbs
  • Hex
    46 mm | 1.8100 in
  • Hex Size
    46 mm | 1.8100 in
  • Overall Length
    71 mm | 2.800 in
  • Size
    1.0000 in
  • Weight
    1.1500 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    8700 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    73.97 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Marine
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.67630 fl oz (US)
  • Standard Interchange
    US
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    2175 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)