Motion
TNV 16 NPT M

FASTER
TNV 16 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 2175 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00353933
MFR #TNV 16 NPT M
Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV 16 NPT M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 2175 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00353933
MFR #TNV 16 NPT M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.90/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Force-to-Connect
    22.8 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    8700 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Flow Rate
    73.97 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Marine
  • Seal Material
    Buna-N
  • Spillage
    0.67630 fl oz (US)
  • Standard Interchange
    US
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    2175 psi
  • Working Pressure Range
    2001 to 3000 psi

Overview

Mfr description
TNV-16-NPT-M Q.D.COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought