Motion
TNV 20 NPT F

FASTER
TNV 20 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1450 psi psi, 1-1/4 in Body Size, Buna-N Seal
Mi Item #00353935
MFR #TNV 20 NPT F
Price$165.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV 20 NPT F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1450 psi psi, 1-1/4 in Body Size, Buna-N Seal
Mi Item #00353935
MFR #TNV 20 NPT F

Mfr description
TNV-20-NPT-F Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.91/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Body Size
    1-1/4 in
  • Force-to-Connect
    25.1 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    7250 psi
  • Coupling Component
    Socket
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • Flow Rate
    118.88 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Marine
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    1.52160 fl oz (US)
  • Standard Interchange
    US
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    1450 psi
  • Working Pressure Range
    1001 to 2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)