Motion
TNV-32-NPT-F

FASTER
TNV-32-NPT-F

Hydraulic Socket - Steel Body Material, 2 in NPT, 2 – 11-1/2 Female Thread, 4300 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #00353940
MFR #TNV-32-NPT-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNV-32-NPT-F

Hydraulic Socket - Steel Body Material, 2 in NPT, 2 – 11-1/2 Female Thread, 4300 psi psi, 2 in Body Size, Buna-N Seal
MI ITEM #00353940
MFR #TNV-32-NPT-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    2 – 11-1/2 NPT
  • Body Size
    2 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    2 in NPT, 2 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPT
  • Industry/Application
    Industrial
  • Seal Material
    Buna-N
  • Standard Interchange
    US
  • Thread Hose I.D. Tube O.D.
    2 in
  • Working Pressure
    4300 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
TNV-32-NPT-F Q.D.COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text