Motion
HNV 12-58SAE M

FASTER
HNV 12-58SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #00353953
MFR #HNV 12-58SAE M
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 12-58SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 5/8 in ORB, 7/8 – 14 SAE Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N Seal
Mi Item #00353953
MFR #HNV 12-58SAE M

Mfr description
HNV-12-58-SAE-M Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.97/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 14 SAE
  • Body Size
    1/2 in
  • Force-to-Connect
    22.1 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Plug
  • Description Keyword
    5/8 in ORB, 7/8 – 14 SAE Female Thread
  • Flow Rate
    19.81 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Industrial, Oil & Gas
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.09470 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    5/8 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)