Motion
HNV 34-34SAE F

FASTER
HNV 34-34SAE F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 3625 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #00353994
MFR #HNV 34-34SAE F
Price$59.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 34-34SAE F

Hydraulic Socket - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 3625 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #00353994
MFR #HNV 34-34SAE F

Mfr description
HNV-34-34-SAE-F Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.22/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/16 – 12 SAE
  • Body Size
    3/4 in
  • Force-to-Connect
    27.3 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    14500 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • Flow Rate
    50.19 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Industrial, Oil & Gas
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.33810 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)