Motion
3/4XRL CLEAN WASHDOWN W/O NOZZ

GATES RUBBER CO
3/4XRL CLEAN WASHDOWN W/O NOZZ

Clean Master™ Industrial Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Pressure Wash & Washdown Hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 350 ft Length
Mi Item #00354000
MFR #3/4XRL CLEAN WASHDOWN W/O NOZZ
Price$6.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4XRL CLEAN WASHDOWN W/O NOZZ

Clean Master™ Industrial Hose - 3/4 in Inner Diameter, 200 psi Working Pressure, Pressure Wash & Washdown Hose Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 350 ft Length
Mi Item #00354000
MFR #3/4XRL CLEAN WASHDOWN W/O NOZZ

Mfr description
3/4 CLEAN MASTER WASHDOWN W/O NOZZLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.63/ft

Specifications

Dimensions

  • Hose Weight
    0.49 lbs per ft
  • Length
    350 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.25 in
  • Segment Length Range
    Maximum of 350 ft
  • Weight
    0.49 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    White
  • Cover Color
    White
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Cold and hot water up to +212°F (+100°C) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non–marking cover.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Pressure Wash & Washdown Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Textile
  • Suction
    10 inHg
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • Typical Applications
    Food, Industrial
  • UPC_NO
    072053530308
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)