Motion
FBV125
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/4 NPT Port, Brass Body, Offset Handle
Mi Item #00354006
MFR #FBV125
Price$139.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1-1/4 NPT Port, Brass Body, Offset Handle
Mi Item #00354006
MFR #FBV125

Mfr description
FBV-125 BALL VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.26/each

Specifications

Dimensions

  • Port Size
    1-1/4 NPT
  • Weight
    2.25 lbs

Details

  • Application
    For control of air, water, oil and gas in hose or pipe lines.
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Seal Material
    PTFE
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Brass
  • Max Operating Temperature
    366 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Full Port
  • Pressure Rating
    600 psi
  • Product Types
    Ball Valve
  • Seat Material
    PTFE
  • Series
    FBV
  • Temperature Range
    -4 °F to 366 °F
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)