Motion
3/4X50 BULK SAND BLAST 150D

GATES RUBBER CO
3/4X50 BULK SAND BLAST 150D

Bulk Master™ Sand Blast (120-150) D Industrial Hose - 3/4 in Inner Diameter, 150 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 50 ft Length
MI ITEM #00354007
MFR #3/4X50 BULK SAND BLAST 150D
Price$16.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X50 BULK SAND BLAST 150D

Bulk Master™ Sand Blast (120-150) D Industrial Hose - 3/4 in Inner Diameter, 150 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 50 ft Length
MI ITEM #00354007
MFR #3/4X50 BULK SAND BLAST 150D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.10/ft

Specifications

Dimensions

  • Hose Weight
    0.70 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.50 in
  • Weight
    0.70 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Sand, shot–blasting work and wherever abrasive materials are carried at high velocity.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile
  • Suction
    15 inHg
  • Tube Color
    Black
  • Tube Material
    Natural Rubber
  • UPC_NO
    072053646900
  • Working Pressure
    150 psi

Overview

Mfr description
3/4 BULK MASTER SAND BLAST 150D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text