Motion
1X50  SAND BLAST 150D 1.87OD

GATES RUBBER CO
1X50 SAND BLAST 150D 1.87OD

Bulk Master™ Sand Blast (120-150) D Industrial Hose - 1 in Inner Diameter, 150 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 50 ft Length
Mi Item #00354010
MFR #1X50 SAND BLAST 150D 1.87OD
Price$25.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X50 SAND BLAST 150D 1.87OD

Bulk Master™ Sand Blast (120-150) D Industrial Hose - 1 in Inner Diameter, 150 psi Working Pressure, Material Handling Hose Type, Natural Rubber Tube Material, SBR Rubber Cover Material, 50 ft Length
Mi Item #00354010
MFR #1X50 SAND BLAST 150D 1.87OD

Mfr description
1 BULK MASTER SAND BLAST 150D 1.87
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.62/ft

Specifications

Dimensions

  • Hose Weight
    1.01 lbs per ft
  • Length
    50 ft
  • Minimum Bend Radius
    12.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.87 in
  • Weight
    1.01 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR Rubber
  • Description
    RECOMMENDED FOR: Sand, shot–blasting work and wherever abrasive materials are carried at high velocity.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Material Handling Hose
  • Inner Tube Material
    Natural Rubber (Type D3)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Textile
  • Suction
    5 inHg
  • Tube Color
    Black
  • Tube Material
    Natural Rubber
  • UPC_NO
    072053216646
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)