Motion
HNV 34-34SAE M

FASTER
HNV 34-34SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 3625 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #00354046
MFR #HNV 34-34SAE M
Price$28.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 34-34SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 3625 psi PSI, 3/4 in Body Size, Buna-N Seal
MI ITEM #00354046
MFR #HNV 34-34SAE M

Mfr description
HNV-34-34-SAE-M Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.56/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/16 – 12 SAE
  • Body Size
    3/4 in
  • Force-to-Connect
    27.3 lbs
  • Hex
    1.3400 in | 34 mm
  • Hex Size
    1.3400 in | 34 mm
  • Length
    2.1700 in | 55 mm
  • Size
    0.7500 in
  • Weight
    0.4 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    15950 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • Flow Rate
    50.19 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Industrial, Oil & Gas
  • Material
    Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.33810 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)