Motion
HNV  1- 1SAE M

FASTER
HNV 1- 1SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 4350 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00354052
MFR #HNV 1- 1SAE M
Your Price$42.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 1- 1SAE M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 4350 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00354052
MFR #HNV 1- 1SAE M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.45/each(List $48.82)

Overview

Mfr description
HNV-1-1SAE-M Q.D.COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1-5/16 – 12 SAE
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    4350 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1 in
  • Force-to-Connect
    41.0 lbs
  • Spillage
    0.43960 fl oz (US)
  • Flow Rate
    71.33 gpm
  • Burst Pressure
    17405 psi
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text