Motion
4X200 BG POTABLE WATER 150D

GATES RUBBER CO
4X200 BG POTABLE WATER 150D

Black Gold® Potable Water (150-300) D Industrial Hose - 4 in Inner Diameter, 10.3 Working Pressure, Oilfield Hose Type, Natural Rubber - Type D2 Tube Material, EPDM - Type P Cover Material, 200 ft Length
Mi Item #00354057
MFR #4X200 BG POTABLE WATER 150D
Price$103.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X200 BG POTABLE WATER 150D

Black Gold® Potable Water (150-300) D Industrial Hose - 4 in Inner Diameter, 10.3 Working Pressure, Oilfield Hose Type, Natural Rubber - Type D2 Tube Material, EPDM - Type P Cover Material, 200 ft Length
Mi Item #00354057
MFR #4X200 BG POTABLE WATER 150D

Mfr description
4 BLACK GOLD POTABLE WATER 150D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.22/ft

Specifications

Dimensions

  • Hose Weight
    2.70 lbs per ft
  • Length
    200 ft
  • Minimum Bend Radius
    28.0 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.70 in
  • Weight
    2.70 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Tan
  • Cover Color
    Tan
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of potable water, non–potable water or liquids not containing oils or chemicals and applications which require a lightweight, flexible hose with a tight bend radius and a high rated working pressure in long continuous lengths.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Multiple Plies of Synthetic Cord
  • Hose Type
    Oilfield Hose
  • Inner Tube Material
    Natural Rubber (Type D2) - Sanitary FDA
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 150 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Suction
    10 inHg
  • Tube Color
    White
  • Tube Material
    Natural Rubber - Type D2
  • UPC_NO
    072053643664
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)