Motion
TNL-06-NPT-M

FASTER
TNL-06-NPT-M

Hydraulic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 4300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00354066
MFR #TNL-06-NPT-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNL-06-NPT-M

Hydraulic Plug - Steel Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 4300 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #00354066
MFR #TNL-06-NPT-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TNL-06-NPT-M Q.D.COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPT
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPT
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    4300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Male Thread
  • Body Size
    3/8 in
  • Standard Interchange
    US
  • Industry/Application
    Industrial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text