Motion
TNL 12 NPT F

FASTER
TNL 12 NPT F

TNL Series Free Flow Free Flow Hydraulic Socket - Steel Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Female Thread, 2755 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #00354069
MFR #TNL 12 NPT F
Price$45.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNL 12 NPT F

TNL Series Free Flow Free Flow Hydraulic Socket - Steel Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Female Thread, 2755 psi PSI, 3/4 in Body Size, Buna-N Seal
Mi Item #00354069
MFR #TNL 12 NPT F

Mfr description
TNL-12-NPT-F Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.04/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Force-to-Connect
    25.1 lbs
  • Hex
    34 mm | 1.3400 in
  • Hex Size
    34 mm | 1.3400 in
  • Overall Length
    42 mm | 1.6500 in
  • Size
    0.7500 in
  • Weight
    0.4300 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    11020 psi
  • Coupling Component
    Socket
  • Description
    Standard couplings, free flow
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    44.91 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Marine
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.00000 fl oz (US)
  • Standard Interchange
    US
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    2755 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)