Motion
TNL 12 NPT M

FASTER
TNL 12 NPT M

TNL Series Free Flow Free Flow Hydraulic Plug - Steel Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Female Thread, 2755 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00354070
MFR #TNL 12 NPT M
Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
TNL 12 NPT M

TNL Series Free Flow Free Flow Hydraulic Plug - Steel Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Female Thread, 2755 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #00354070
MFR #TNL 12 NPT M

Mfr description
TNL-12-NPT-M Q.D.COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.23/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    3/4 in
  • Force-to-Connect
    25.1 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    11020 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    44.91 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas, Marine
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.00000 fl oz (US)
  • Standard Interchange
    US
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    2755 psi
  • Working Pressure Range
    2001 to 3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)